Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELGOU3321LGS0
Zoro #
G8812069
UPC #
94902077925
Country of Origin
Germany
Dimensions
Overall Length
33"
Overall Width
20.709"
Overall Height
9"
Bowl Depth
7.23" x 9"
Details
Mounting Type
Undermount
Body Material
Quartz
Finish
Greystone
Number of Holes
0
Item
Sink
Description
Sink,33x20-11/16x9 In.,40/60,Undr,Gryston
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.