Sink, Undermount Mount, 0 Hole, Left Bowl 14" x 14", Right Bowl 14" x 14", Lustrous Satin
Mfr # ELUH3116
Zoro # G5471308
product price:Â $642.99
/ea
Free Shipping & Returns
Key Features
Overall Length
31.75"
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
16.5"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELUH3116
Zoro #
G5471308
UPC #
094902270425
Country of Origin
United States
Dimensions
Overall Length
31.75"
Overall Width
16.5"
Overall Height
7.5"
Bowl Depth
7.5" x 7.5"
Bowl Size
Left Bowl 14" x 14", Right Bowl 14" x 14"
Details
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Drain Opening
3.5
No. of Bowls
2
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.