Sink, Undermount Mount, 0 Hole, Left Bowl 15.17" x 16.771", Right Bowl 15.17" x 16.771", Ricotta

  • Mfr # ELXDULB3322RT0

  • Zoro # G8812443


product price:  $870.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Undermount
Body Material
Quartz
Overall Width
19"
Overall Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELXDULB3322RT0
Zoro #
G8812443
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
19"
Overall Height
10"
Bowl Depth
10" x 10"
Bowl Size
Left Bowl 15.17" x 16.771", Right Bowl 15.17" x 16.771"
Width
19"
Length (In.)
33

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
Ricotta
Number of Holes
0
Item
Sink
Drain Opening
3.5
No. of Bowls
2
Material
Quartz

Description

Sink,33x19x10 In.,Undr,Ricotta

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.