This item is Discontinued.

Elkay Sink, Undermount Mount, 0 Hole, Lustrous Satin ELUH129DBG

Sink, Undermount Mount, 0 Hole, Lustrous Satin (Discontinued)

  • Mfr # ELUH129DBG
  • Zoro # G8809217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELUH129DBG
Zoro #
G8809217
UPC #
94902602578
Country of Origin
United States

Dimensions

Overall Length
14.5"
Overall Width
11.75"
Overall Height
7"
Bowl Depth
7"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Includes
ELUH129 sink, LKWBG1209SS bottom grid, LK36 drain

Description

Sink,18 Ga,SS,14.5x11.75x7 In.,Undr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.