Sink, Undermount Mount, 0 Hole, Lustrous Satin (Discontinued)
- Mfr # ELUH211510PD
- Zoro # G8808970
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELUH211510PD
Zoro #
G8808970
UPC #
94902759241
Country of Origin
United States
Dimensions
Overall Length
23.5"
Overall Width
18.25"
Overall Height
10"
Bowl Depth
10"
Details
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Includes
One LKPD1 Perfect Drain and strainer.
Description
Sink,18 Ga,SS,23.5x18.25x10 In.,Undr
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.