Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, Undermount Mount, 0 Hole, Lustrous Satin

  • Mfr # ELUH231710PD

  • Zoro # G8811378


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25.5"
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH231710PD
Zoro #
G8811378
UPC #
94902759319
Country of Origin
United States

Dimensions

Overall Length
25.5"
Overall Width
19.25"
Overall Height
10"
Bowl Depth
10"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Includes
One LKPD1 Perfect Drain and strainer.

Description

Sink,SS,25.5x19.25x10 In.,Undr,P-Drain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.