Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Polished Satin Finish
Mfr # EFRU211510T
Zoro # G8813030
Free Shipping & Returns
$303.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 23.5"
- No. of Bowls 1
- Overall Width 18.25"
Product Information
- Brand Elkay
- MFR # EFRU211510T
- Zoro # G8813030
- UPC # 94902110851
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 23.5" |
Overall Width | 18.25" |
Overall Height | 10" |
Bowl Depth | 10" |
Bowl Size | 21" x 15.75" |
Details
Description
Sink,16 Gau SS,23.5x18.25x10 In.,Undr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 18 in.L, Gray (04-18-M-N)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114E#01)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 1.6 Gpf Toil, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215FA.004.020)
- ZORO SELECT Cleanout Adapter w/Plug, 4 In FNPTxSpigot (1WJG8)
- ELKAY Drop-In Sink, Drop-In Mount, 4 Hole, Lustrous Highlighted Satin Finish (LR29184)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131655)
- ELKAY Sink, Drop-In Mount, 0 Hole, Satin Finish (D23317)
- ELKAY Sink, Sink Top Mount, 4 Hole, Lustrous Satin Finish (S60194)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (DSE233224)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR15173)
- JUST MANUFACTURING Drop-In Classroom Sink, Drop-In Mount, 2 Hole, Stainless steel Finish (CRAADA1725A55LM-J)
- Elkay Kitchen Sinks