Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, Undermount Mount, 0 Hole, Radiant Satin

  • Mfr # DXUH1618

  • Zoro # G8808322


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Radiant Satin
Overall Height
8"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXUH1618
Zoro #
G8808322
UPC #
094902427836
Country of Origin
United States

Dimensions

Overall Length
16.5"
Overall Width
18.25"
Overall Height
8"
Bowl Depth
8"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Radiant Satin
Number of Holes
0
Item
Sink

Description

Sink,SS In.,Undr Bar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.