Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, Undermount Mount, Lustrous Satin Finish

  • Mfr # ELUH311810

  • Zoro # G8366878


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30.75
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Width
18.5
Overall Height
10in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH311810
Zoro #
G8366878
UPC #
94902270449
Country of Origin
United States

Dimensions

Overall Length
30.75
Overall Width
18.5
Overall Height
10in
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18
No. of Bowls
2
Product Style
Traditional

Description

Sink,SS,30-3/4x18.5x10 In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.