This item is Discontinued.

Elkay SS, 12.25x15.06x1.25" Bottom Grid, 0 Hole, Stainless steel Finish LKOBG1417LSS

SS, 12.25x15.06x1.25" Bottom Grid, 0 Hole, Stainless steel Finish (Discontinued)

  • Mfr # LKOBG1417LSS
  • Zoro # G8814108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKOBG1417LSS
Zoro #
G8814108
UPC #
94902092331
Country of Origin
China

Dimensions

Overall Length
12.236"
Overall Width
15.064"
Overall Height
1.25"

Details

Body Material
Stainless steel
Finish
Stainless steel
Number of Holes
0
Item
SS,12.25x15.06x1.25" Bottom Grid

Description

SS,12.25x15.06x1.25 In. Bottom Grid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.