SS, 16-3/4x14-9/16x1-5/16" Bottom Grid, 0 Hole, Stainless steel Finish

  • Mfr # LKBG1715SS

  • Zoro # G8814491


product price:  $99.95
/ea
Free Shipping & Returns

Key Features

Overall Length
16.75"
Body Material
Stainless steel
Finish
Stainless steel
Overall Width
14.5625"
Overall Height
1.3125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKBG1715SS
Zoro #
G8814491
UPC #
94902097961
Country of Origin
China

Dimensions

Overall Length
16.75"
Overall Width
14.5625"
Overall Height
1.3125"

Details

Body Material
Stainless steel
Finish
Stainless steel
Number of Holes
0
Item
SS,16-3/4x14-9/16x1-5/16" Bottom Grid

Description

SS,16-3/4x14-9/16x1-5/16 In. Bottom Grid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.