This item is Discontinued.

Elkay SS, 19, 5/8x16, 11/16x6", 1 Bowl T-Mnt Sink, Finish: Lustrous Satin LLVR19161

SS, 19, 5/8x16, 11/16x6", 1 Bowl T-Mnt Sink, Finish: Lustrous Satin (Discontinued)

  • Mfr # LLVR19161
  • Zoro # G9377422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLVR19161
Zoro #
G9377422
UPC #
094902037974
Country of Origin
United States

Dimensions

Overall Length
19.625"
Overall Width
16.6875"
Overall Height
6"
Bowl Size
15.5" x 11.375"
Bowl Depth
6"

Details

Item
SS,19,5/8x16,11/16x6",1 Bowl T-Mnt Sink
Body Material
Stainless steel
Mounting Type
Drop-In
No. of Bowls
1
Number of Holes
1
Drain Opening
1.5
Finish
Lustrous Satin

Description

SS,19,5/8x16,11/16x6 In.,1 Bowl T-Mnt Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.