Shop ELKAY
See all product information
Create Account
Stainless Steel 23-1/2 X 18-1/4 X 10 Single Bowl Undermount Sink Kit
- Mfr # EGUH211510DBG
- Zoro # G308444879
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23.5 in
Body Material
Stainless Steel
Finish
Soft Highlighted Satin
Overall Width
23.5 in
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGUH211510DBG
- Zoro #
- G308444879
- UPC #
- 94902601601
- Country of Origin
- China
- Body Material
- Stainless Steel
- Finish
- Soft Highlighted Satin
- Standards
- ASME A112.19.3/CSA B45.4
- Includes
- EGUH211510 Sink, LKWOBG2115SS Bottom Grid, LK99 Drain
Dimensions
- Overall Length
- 23.5 in
- Overall Width
- 23.5 in
- Overall Height
- 10 in
Description
Elkay has been a trusted name in stainless steel since 1920. Through the years, our engineering and manufacturing methods have continued to evolve. Our expertise in forming, welding, trimming and polishing stainless steel have helped us to set the industry standard. We are proud to be America's No. 1 selling kitchen sink company.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.