Shop ELKAY
See all product information
Create Account
Stainless Steel 23-3/16 X 16-13/16 X 6 Single Bowl Undermount Sink
- Mfr # MYSTIC211415
- Zoro # G908444682
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23-3/16 in
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Width
23-3/16 in
Overall Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MYSTIC211415
- Zoro #
- G908444682
- UPC #
- 94902423814
- Country of Origin
- United States
Dimensions
- Overall Length
- 23-3/16 in
- Overall Width
- 23-3/16 in
- Overall Height
- 6 in
Details
- Body Material
- Stainless Steel
- Finish
- Lustrous Satin
- Standards
- ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
- Includes
- LKF293 Overflow Assembly
Description
An Elkay Lustertone sink looks as great on day 3,000 as it does on day one. Our signature finish is handcrafted with a rich, uniform grain that adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.