This item is Discontinued.

Elkay Stainless Steel, Wire Bottom Gird, Gird LKWOBG1318SS

Stainless Steel, Wire Bottom Gird, Gird (Discontinued)

  • Mfr # LKWOBG1318SS
  • Zoro # G1248005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKWOBG1318SS
Zoro #
G1248005
UPC #
094902396712
Country of Origin
China

Dimensions

Size
12-1/2" L x 17" D
Length In.
12-1/2"

Details

Item
Gird
Material of Construction
Stainless Steel
Type
Wire Bottom Gird
Color
Black
Grid Material
Stainless Steel
For Use With
Used with Bowls that Have an Off-Center Drain Opening
Color Finish
Bright Polished

Description

Wavy Wire Stainless Steel Bottom Grid St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.