Standard Dunnage Rack, 60x24x8 H Over All, 0 Hole, 6063 Aluminum Finish (Discontinued)
- Mfr # ADR602408-MX
- Zoro # G8814248
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADR602408-MX
Zoro #
G8814248
UPC #
094902731896
Country of Origin
China
Dimensions
Overall Length
60"
Overall Width
24"
Overall Height
8"
Details
Body Material
Aluminum
Finish
6063 Aluminum
Number of Holes
0
Item
Standard Dunnage Rack,60x24x8 H Over All
Includes
Carries NSF certification for foodservice application.
Description
Standard Dunnage Rack,60x24x8 H Over All
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.