This item is Discontinued.

Elkay Standard Mop Sink, 1, Compt, 6" Deep Bowl, Floor Mount, 2 Hole, 28" x 20", #4 Finish FLR-2X

Standard Mop Sink, 1, Compt, 6" Deep Bowl, Floor Mount, 2 Hole, 28" x 20", #4 Finish (Discontinued)

  • Mfr # FLR-2X
  • Zoro # G9377650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLR-2X
Zoro #
G9377650
UPC #
094902734040
Country of Origin
China

Dimensions

Overall Length
32"
Overall Width
24"
Overall Height
11.5"
Bowl Depth
6"
Bowl Size
28" x 20"

Details

Mounting Type
Floor
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
2
Item
Standard Mop Sink,1,Compt,6" Deep Bowl
Drain Opening
3.5
No. of Bowls
1
Includes
Stainless steel skirt add a layer of extra protection.

Description

Standard Mop Sink,1,Compt,6 In. Deep Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.