Standard Scullery Sink 3-Compartment 12 Deep Bowls No Drainboards 81 L X29.75 W X46.75 H
- Mfr # 3C24X24-0X
- Zoro # G008439250
product price:Â
$
1,882.99
/ea
Key Features
Overall Length
81 in
Body Material
Stainless Steel
Finish
Stainless Steel
Overall Height
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3C24X24-0X
- Zoro #
- G008439250
- UPC #
- 94902731674
- Country of Origin
- China
- Body Material
- Stainless Steel
- Finish
- Stainless Steel
Dimensions
- Overall Length
- 81 in
- Overall Width
- 81 in
- Overall Height
- 46 in
Description
Elkay's Standard Series line of commercial sinks are built to meet your every food service, hospitality, and commercial business need. Whether your looking for multiple compartments, or maybe something with a drainboard, this line of sinks offers you a wide array of sizes and configurations to choose from. Built from high quality 300 series stainless steel and certified for all food service use by the NSF, these Standard sinks are made to last.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.