Shop WRIGHTMASTER
See all product information
Create Account
23 in. Undermount 16-Gauge Single Bowl Stainless Steel Kitchen Sink w/Rolling-Up Rack and Strainer
- Mfr # ZOR-U231812A1
- Zoro # G823573801
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Mounting Type
Undermount
No. of Bowls
Single Bowl
Color
Silver
Gauge
16 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-U231812A1
- Zoro #
- G823573801
- UPC #
- 915225541224
- Country of Origin
- China
- Body Material
- Stainless Steel
- Mounting Type
- Undermount
- No. of Bowls
- Single Bowl
- Color
- Silver
- Gauge
- 16 ga
- Bowl Shape
- Rectangular
- Product Style
- Kitchen Sink
- Includes
- Bottom Grids, Rolling Drying Rack, Strainer
- Drain Location
- Rear
- Item
- Kitchen Sinks
Dimensions
- Overall Height
- 12 in
- Minimum Cabinet Size
- 26
- Overall Width
- 18 in
- Overall Length
- 23 in
Description
Transform your kitchen experience with our stainless steel sink, designed for durability and effortless efficiency. Enjoy rapid drainage and quiet operation, making post-cooking cleanup a breeze. Perfect for busy homes, it comes complete with handy accessories to simplify dishwashing and organization. Upgrade your kitchen with this stylish and functional sink today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.