
Standard Work Table Galvanized Cross Brace No Backsplash 72 L X 30 W X 36 H Over All
Mfr # WT30X72-STGX
Zoro # G008445985
product price: $516.99
/ea
Free Shipping & Returns
Key Features
Width
72 in
Height
36 in
Length
72 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WT30X72-STGX
Zoro #
G008445985
UPC #
94902735870
Country of Origin
China
Dimensions
Width
72 in
Height
36 in
Length
72 in
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.