Elkay
Strdblt, SS, Floor Mnt, 1 Compt Scllry Sink, Floor Mount, 1 Hole, Buffed Satin Finish
Mfr # SS8136OF1
Zoro # G9371901
Free Shipping & Returns
$2,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Floor
- Overall Length 39"
- Overall Width 27.5"
- No. of Bowls 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS GRATE ROUND 4"" SAND (13S)
- STEEL & OBRIEN 2" BPE Tri-Clamp x Tri-Clamp 90 Deg. Elbow - 316SS SF4 (S2CMP-2-PM-316)
- ZORO SELECT 2-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (569-100)
- LENNOX Solenoid Coil, 24V, Le42W18 (42W18)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219653)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117211)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117191)
- ELKAY Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop, Drop-In Mount, 3 Hole (DLRS3322103)
- ELKAY Sink, Drop-in, Undermount Mount, 0 Hole, Hammered Mirror Finish (SCF16FBSH)
- ELKAY Sink, 16 Ga, SS, 32.5x18x10", Undr (EFRU311610T)
- ELKAY Dart Canyon, SS, 32-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF33279DBG)
- Elkay Kitchen Sinks