Elkay
Strdblt, SS, Floor Mnt, 1 Compt Sink, Drnbrd, Floor Mount, 2 Hole, Buffed Satin Finish
Mfr # SS8124L2
Zoro # G9372802
Free Shipping & Returns
$3,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Floor
- Overall Length 49.5"
- Overall Width 27.5"
- No. of Bowls 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Valve Rebuild Kit, Reliant (044885-0070A)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing HYDRONIX-CB-25-1005 10 x 2.5 in. Replacement Carbon Water Filter; 5 Micron (HYDRONIX-CB-25-1005)
- LEGEND VALVE 3/8" X 9" BLACK NIPPLE (355-053E)
- PFISTER Pfister S/A Cartridge (974-7000)
- ELKAY Drop-In Sink, 3 Hole, Elite Satin Finish (DSE125223)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (D233215)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (EAQDUH3118)
- ELKAY Accessory-Mounting Frame, 0 Hole, Galvanized Steel Finish (MFWS100)
- ELKAY Lustertone Sink, SS, LR25211, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR25211)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR20223)
- WHITEHAUS Rvrsbl 27" Sink W/ A Plain Front Apron On One Side, Wht (WHPLCON2719-WHITE)
- Elkay Kitchen Sinks