This item is Discontinued.

Elkay Strdblt, SS, Floor Mnt, 2 Compt Sink, Drnbrd, Floor Mount, 2 Hole, Buffed Satin SS8248LR2

Strdblt, SS, Floor Mnt, 2 Compt Sink, Drnbrd, Floor Mount, 2 Hole, Buffed Satin (Discontinued)

  • Mfr # SS8248LR2
  • Zoro # G9372997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS8248LR2
Zoro #
G9372997
UPC #
094902046235
Country of Origin
United States

Dimensions

Overall Length
96"
Overall Width
27.5"
Overall Height
44"
Bowl Depth
14" x 14"
Bowl Size
Left Bowl 24" x 24", Right Bowl 24" x 24"

Details

Mounting Type
Floor
Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
2
Item
Strdblt,SS,Floor Mnt,2 Compt Sink,Drnbrd
Drain Opening
3.5
No. of Bowls
2

Description

Strdblt,SS,Floor Mnt,2 Compt Sink,Drnbrd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.