This item is Discontinued.

Elkay Strdblt, SS, Floor Mnt, 3 Compt Sink, Drnbrd, Floor Mount, 4 Hole, Buffed Satin SS8372LROF4

Strdblt, SS, Floor Mnt, 3 Compt Sink, Drnbrd, Floor Mount, 4 Hole, Buffed Satin (Discontinued)

  • Mfr # SS8372LROF4
  • Zoro # G9373907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS8372LROF4
Zoro #
G9373907
UPC #
094902153070
Country of Origin
United States

Dimensions

Overall Length
120"
Overall Width
27.5"
Overall Height
44"
Bowl Depth
14" x 14" x 14"
Bowl Size
Left Bowl 24" x 24" Center Bowl 24" x 24" Right Bowl 24" x 24"

Details

Mounting Type
Floor
Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
4
Item
Strdblt,SS,Floor Mnt,3 Compt Sink,Drnbrd
No. of Bowls
3
Drain Opening
3.5

Description

Strdblt,SS,Floor Mnt,3 Compt Sink,Drnbrd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.