Zoro Homepage

Sub-Assembly - Basket

  • Mfr # 72002160

  • Zoro # G0350817


product price: $9.29
/ea

Key Features

Fits Brand
Elkay, Halsey Taylor
Material
Brass
Size
1-7/8 in
Finish
Chrome Plated
For Use With
Fountains, Water Coolers and Bottle Filler Combos
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72002160
Zoro #
G0350817
UPC #
094902430973
Country of Origin
China

Dimensions

Size
1-7/8 in
Overall Length
5 7/16 in
Overall Width
5 7/16 in
Overall Height
5 3/4 in

Details

Item
Basket Strainer
Fits Brand
Elkay, Halsey Taylor
Material
Brass
Finish
Chrome Plated
For Use With
Fountains, Water Coolers and Bottle Filler Combos
Sub-Category
Filters and Cartridges
Includes
Rubber Stopper
For Use With Mfr. Model Number
2501A, 4540, BFMR, EDF15R, EMABF, HAC, HOF, HTHB-HAC, HTHB-HVR(GRN), HVR(GRN), LMABF, OVL-II(TM), RC, SCWT, SW, VRC(GRN), WM
Compatible Manufacturer Part Number
4540, BFMR, EDF15R, EMABF, HAC, HOF, HTHB-HAC, HTHB-HVR(GRN), HVR(GRN), LMABF, OVL-II(TM), RC, SCWT, SW, VRC(GRN), WM
Compatible Brand or Manufacturer
Elkay, Halsey Taylor
Color
Silver
Product Category
Filters and Cartridges

Description

Founded in 1920, Elkay offers high-quality plumbing products for home and commercial applications. From kitchen sinks and faucets to bottle filling stations, our products are right where you are, right when you need us. We are powered by practical ingenuity, combining the style you want with the function you need. Elkay is proud to be America's No. 1 selling kitchen sink company.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.