Elkay

SwirlFlo Single Fountain Stainless


product price: $1,393.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, NSF/ANSI 372, NSF/ANSI 61
  • Features Antimicrobial Mouth Guard, Patented Stainless Steel Design Enhances Any Architectural Design, Whether Classic Landmark or Cutting Edge
  • Overall Height 11 3/8 in
  • Overall Width 14 in
  • ADA Compliant Yes
See all product information

Product Information

  • Brand Elkay
  • MFR # EDFPB114C
  • Zoro # G0640249
  • UPC #
    094902328263
  • Country of Origin United States
  • Category Water Chillers

Dimensions

Overall Height 11 3/8 in
Overall Width 14 in
Overall Depth 18 3/8 in
Mounting Hole Diameter 3/8 in
Manufacturer Warranty Length 1 yr Water System
Drain Outside Diameter 1 1/4 in

Details

Item Single Drinking Fountain
Standards ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, NSF/ANSI 372, NSF/ANSI 61
Features Antimicrobial Mouth Guard, Patented Stainless Steel Design Enhances Any Architectural Design, Whether Classic Landmark or Cutting Edge
ADA Compliant Yes
Vandal Resistant No
Product Weight 19 lb
Inlet Connection Type IPS
Housing Finish Plain
Housing Material Stainless Steel
Includes Pet Bowl No
Bi-Level Field Adjustable No
Refrigeration Non-Refrigerated
Antimicrobial No
Environment Indoor
Fountain Actuation Front Push Button
Power Source No Electrical Required
Minimum Constant Stream Pressure 20 psi
Number of Bubblers 1
Minimum Supply Line Pressure 20 psi
Includes Water Filter No
Station Type Single Fountain
Housing Color Gray
Maximum Constant Stream Pressure 105 psi
Number of Mounting Holes 10

Description

Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button, Includes Water Filter No, ADA Compliant Yes, Housing Color Gray, Housing Finish Plain, Overall Height 11 3/8 in, Overall Depth 18 3/8 in, Overall Width 14 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Non-Refrigerated, Power Source No Electrical Required, Vandal Resistant No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.