Zoro Homepage

Sink, Undermount Mount, 0 Hole, Left Bowl 14.16" x 18.161", Right Bowl 14.347" x 16.161", Caviar

  • Mfr # ELXU250RCA0

  • Zoro # G8813773


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Undermount
Body Material
Quartz
Overall Width
20.5"
Overall Height
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELXU250RCA0
Zoro #
G8813773
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
20.5"
Overall Height
9.5"
Bowl Depth
9.5" x 9.5"
Bowl Size
Left Bowl 14.16" x 18.161", Right Bowl 14.347" x 16.161"
Width
20.50"
Length (In.)
33

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
Caviar
Number of Holes
0
Item
Sink
No. of Bowls
2
Drain Opening
3.5
Material
Quartz

Description

Sink,33x20.5x9.5 In.,Undr,Caviar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.