Zoro Homepage

Undermount Sink, Undermount Mount, Polished Satin Finish

  • Mfr # ECTRU12179TFCBC

  • Zoro # G102676247


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13.5
Mounting Type
Undermount
Body Material
304 stainless steel, 18-gauge
Finish
Polished Satin
Overall Width
18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTRU12179TFCBC
Zoro #
G102676247
UPC #
94902140063
Country of Origin
China

Dimensions

Overall Length
13.5
Overall Width
18.5
Overall Height
9
Bowl Depth
9
Minimum Cabinet Size
18
Overall Dimension
13-1/2 x 18-1/2 x 9
Bowl Length
12
Faucet Spout Height (in.)
14.83
Bowl Width
17

Details

Mounting Type
Undermount
Body Material
304 stainless steel, 18-gauge
Finish
Polished Satin
Item
Undermount Sink
Bowl Shape
Rectangular
Drain Opening
3.5
Weight
19
Flow Rate
1.8 gpm
No. of Bowls
1
Faucet Spray Type
Pull Down
Faucet Deck Clearance
7.48
Faucet Body Material
Chrome
Drain Location
Rear Center
Faucet Spout Type
Pull-down Spray
Faucet Spout Reach (in.)
7
Faucet Spray Function
Aerated,Nylon Hand Spray Hose,Spray
Product Style
Transitional
Number of Faucet Holes Required
1

Description

The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.