Zoro Homepage

Undermount Sink, Undermount Mount, Polished Satin Finish

  • Mfr # ECTRU17179TFCBC

  • Zoro # G102676223


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Body Material
306 stainless steel, 18-gauge
Mounting Type
Undermount
Overall Length
18.5
Overall Width
18.5
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTRU17179TFCBC
Zoro #
G102676223
UPC #
94902140087
Country of Origin
China

Dimensions

Overall Length
18.5
Overall Width
18.5
Overall Height
9
Bowl Depth
9
Minimum Cabinet Size
24
Bowl Width
17
Overall Dimension
18-1/2 x 18-1/2 x 9
Faucet Spout Height (in.)
14.83
Bowl Length
17

Description

The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.
UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
DRAIN OPENING: Sink drain opening measures 3-1/2".
DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
KIT INCLUDES: ECTRU17179T sink, LKAV3032CR faucet, CTBXG1515 bottom grid, LKDD deep strainer drain, cleaning kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.