Zoro Homepage

Versatile Replacement Right - Eztlvr Ss

  • Mfr # EZTLVR8S

  • Zoro # G908461382


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Material
Stainless Steel
Width
20 in
Height
24.8 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZTLVR8S
Zoro #
G908461382
UPC #
94902273631
Country of Origin
United States

Dimensions

Width
20 in
Height
24.8 in
Depth
20 in

Details

Voltage
115V
Material
Stainless Steel

Description


Versatile Replacement Right - EZTLVR SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.