Shop ELKAY
See all product information
Create Account
Vrc8 W/Ezh2O-Filterless
- Mfr # VRC8WSK
- Zoro # G4672602
product price:Â
$
3,600.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Elkay
Material
Stainless Steel
Size
18" L x 18-5/8" W x 38-13/16" H
Finish
Stainless Steel
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VRC8WSK
- Zoro #
- G4672602
- UPC #
- 94902771816
- Country of Origin
- United States
Dimensions
- Size
- 18" L x 18-5/8" W x 38-13/16" H
Details
- Item
- Vandal Resistant Bottle Filling Station and Single Cooler
- Fits Brand
- Elkay
- Material
- Stainless Steel
- Finish
- Stainless Steel
- ADA Compliant
- Yes
- Standards
- ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, American Act, CAN/CSA C22.2, Green Spec, NSF 61, NSF 372 (lead free), UL 399
- Faucet Operation
- Push Button with Automatic
Description
Elkay Vrc8 W/Ezh2O-Filterless
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.