This item is Discontinued.

Elkay Wall Hung Srvc Sink Kit, SS, 49, 1/2x24x10, Wall Mount, 2 Hole, 18" x 20.5", Buffed Satin ESS4924RW6C

Wall Hung Srvc Sink Kit, SS, 49, 1/2x24x10, Wall Mount, 2 Hole, 18" x 20.5", Buffed Satin (Discontinued)

  • Mfr # ESS4924RW6C
  • Zoro # G9008881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESS4924RW6C
Zoro #
G9008881
UPC #
094902193571
Country of Origin
United States

Dimensions

Overall Length
49.5"
Overall Width
24"
Overall Height
10"
Bowl Depth
10"
Bowl Size
18" x 20.5"

Details

Mounting Type
Wall
Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
2
Item
Wall Hung Srvc Sink Kit,SS,49,1/2x24x10
Includes
ESS4924 sink, one LK940GN08T6H faucet, one LK18B grid drain
No. of Bowls
1
With Faucet / Without Faucet
With Faucet
Drain Opening
3.5

Description

Wall Hung Srvc Sink Kit,SS,49,1/2x24x10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.