Shop ELKAY
See all product information
Create Account
Wall Mnt 8In, Gn 8In Spt, Lvr Hndl, 2In, Shut Off Chrome
Mfr # LK940GN08L2S
Zoro # G5495723
product price:Â $362.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK940GN08L2S
- Zoro #
- G5495723
- UPC #
- 94902393667
- Country of Origin
- China
Details
- Finish
- Chrome
- Item
- Kitchen Faucet
Description
Elkay Wall Mnt 8In, Gn 8In Spt, Lvr Hndl, 2In, Shut Off Chrome
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.