Shop SLOAN

DrinkingFountain, 39-5/8", Silver

  • Mfr # DRS120-FIL-REF-SS
  • Zoro # G516474699

product price: 
$
3,186.99
/ea
Free Shipping & Returns

Key Features

Water Temperature Types
Cold
Housing Color
Silver
Full Load Current
5.3 A
Overall Height
39 5/8 in
Maximum Cold Water Temperature
90 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DRS120-FIL-REF-SS
Zoro #
G516474699
UPC #
-
Country of Origin
Mexico
Item
Drinking Fountain with Bottle Filler
Water Temperature Types
Cold
Housing Color
Silver
Full Load Current
5.3 A
Maximum Cold Water Temperature
90 Degrees F
Antimicrobial
Antimicrobial
Chiller Compatible
Chiller Compatible
Housing Material
304 Stainless Steel
Dispenser Actuation
Front Pushbar, Sensor
Operating Voltage
115V AC
Includes Water Chiller
Water Chiller Included
Refrigerant Type
R134A
Refrigeration
Refrigerated
ADA Compliant
ADA Compliant
Includes
LED Lights
Compatible Filter Manufacturer Part Number
33830001
Temperature Adjustment
Fixed
Filter Status Indicator
Filter Status Indicator Included
Maximum Flow Rate
1.2 gpm
Cooling Capacity
8 gph @ 50 Degrees F
Includes Water Filter
Water Filter Included
Features
Bottle Counter Display Indicates the Number of 16 oz Plastic Bottles Saved as Well as the Ounces of Water Dispensed for Water Consumption Tracking, Drop-Down Door Assembly Provides Easy Access to Filterpatent Pending Push Bar Designed to be Activated at Any Touch Point and to Provide Easy Access for Cartridge Replacement, Rough-In Matches Other Manufacturer's Recommended Rough-In Locations for Easy Replacement
Environment
Indoor
Accessory Type
Bottle Filling Station
Standards
NSF 401, NSF 42, NSF 53
Minimum Cold Water Temperature
50 Degrees F
Power Source - TS Only
Electric Corded
Product Weight
112 lb
Power Source
Electric Corded
Power Source - old
Electric Corded
Insert Weight
112 lb

Dimensions

Overall Height
39 5/8 in
Overall Depth
19 in
Width
38 in
Dispensing Area Width
11 in
Dispensing Area Height
14 1/16 in
Fits Chest Size
Bottle Counter Display Indicates the Number of 16 oz Plastic Bottles Saved as Well as the Ounces of Water Dispensed for Water Consumption Tracking, Drop-Down Door Assembly Provides Easy Access to Filterpatent Pending Push Bar Designed to be Activated at Any Touch Point and to Provide Easy Access for Cartridge Replacement, Rough-In Matches Other Manufacturer's Recommended Rough-In Locations for Easy Replacement

Description

Drinking Fountain with Bottle Filler, ADA Compliant ADA Compliant, Dispenser Actuation Front Pushbar, Sensor, Mounting Location Wall Mount, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Filter Status Indicator Filter Status Indicator Included, Includes Water Filter Water Filter Included, Overall Height 39 5/8 in, Overall Depth 19 in, Refrigeration Refrigerated, Standards NSF 401, NSF 42, NSF 53, Power Source Electric Corded, Antimicrobial Antimicrobial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.