Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Drinking Fountain, 2 Level, 38.5" D, 21.9375" H, 19" W

  • Mfr # EDFPBVM117FPK

  • Zoro # G8831483


product price: $3,935.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
2
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDFPBVM117FPK
Zoro #
G8831483
UPC #
094902438856
Country of Origin
United States

Dimensions

Width
19"
Depth
38.5"
Height
21.9375"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
2
Material
Stainless Steel
Operation
Mechanical Push Button Bubbler
Item
Drinking Fountain
Includes
Fountain with Back Plate, Freeze Resistant Box, Surface Mounting

Description

Fountain,SwirlFlo 2-Lvl,Frz Res,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.