Zoro Homepage

Wall Mount Drinking Fountain, 38.5" D, 21.9375" H, 19" W

  • Mfr # EDFPBM117RAC

  • Zoro # G8831389


product price: $2,954.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
Yes
Material
Stainless Steel
Depth
38.5"
Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDFPBM117RAC
Zoro #
G8831389
UPC #
094902328386
Country of Origin
United States

Dimensions

Depth
38.5"
Width
19"
Height
21.9375"

Details

Mounting Type
Wall Mount
ADA Compliant
Yes
Material
Stainless Steel
Item
Drinking Fountain
Includes
Fountain with Back Plate, Surface Mounting

Description

SwirlFlo 2-Lvl Reverse Fountain,SS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.