Elkay
Wall Mount, No ADA, 1 Level Water Cooler
Mfr # EWA8L1Z
Zoro # G5390673
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant No
- Number of Levels 1
- Voltage 115 V AC
Replacement Parts
Explore More Products
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler EHFSA8L1Z
- ELKAY Wall Mount, 1 Level Drinking Fountain EDF15R
- ELKAY ADA Single-Level Drinking Fountain LZS8WSL
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler VRC8S
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler EZSTL8WSLK
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler EMABFTL8SC
- ELKAY Elkay (Ftn Only) Edfpbw114Fp EDFPBW114FP
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain EDFPVR217RC
- ELKAY Elkay (Ftn Only) Lrpbgrnvr28Ra LRPBGRNDVR28RAC
- HALSEY TAYLOR Pedestal, No ADA, 1 Level Water Cooler 74047152000
- MURDOCK Drinking Fountain, Barrier-Free, Bi-Level GRM45
- Elkay Drinking Fountains