Zoro Homepage

Wall Mount Water Cooler, 18.375" D, 19.8125" H, 19" W

  • Mfr # EZS8S

  • Zoro # G8808149


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
Yes
Voltage
115V/60Hz
Material
Stainless Steel
Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS8S
Zoro #
G8808149
UPC #
-
Country of Origin
United States

Dimensions

Width
19"
Depth
18.375"
Height
19.8125"

Details

Mounting Type
Wall Mount
ADA Compliant
Yes
Voltage
115V/60Hz
Material
Stainless Steel
Item
Water Cooler
Includes
Water Cooler

Description

Cooler Wall Mount Non-Fltrd 8 GPH SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.