Zoro Homepage

Wall Mount Drinking Fountain, 1 Level, 12.125" D, 6.5" H, 18.75" W

  • Mfr # EDFPVR214C

  • Zoro # G8831440


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
1
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDFPVR214C
Zoro #
G8831440
UPC #
94902273693
Country of Origin
United States

Dimensions

Height
6.5"
Width
18.75"
Depth
12.125"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
1
Material
Stainless Steel
Operation
Mechanical Front Bubbler Button
Item
Drinking Fountain
Includes
Fountain

Description

Soft Sides Sngl Fountain Non-Fltrd,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.