Zoro Homepage

Wall Mount, Yes ADA, 2 Level Water Cooler

  • Mfr # LZSTLG8SC

  • Zoro # G5444218


product price: $1,996.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115V/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZSTLG8SC
Zoro #
G5444218
UPC #
094902014661
Country of Origin
United States

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115V/60Hz
Color
Stainless Steel
Refrigerant
R-134a
Operation
Electronic Front And Side Bubbler Push Bar
Item
Water Cooler

Description

The Elkay EZ models are our most popular water cooler series. The space saving ADA compliant design meets adult or child standards when properly installed. NEW Versatile bi-level design allows for standard high-left/low-right or alternate low-left/high-right installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.