This item is Discontinued.

Elkay WaterSentry Mounting Cover SS, Material: Stainless Steel 98568C

WaterSentry Mounting Cover SS, Material: Stainless Steel (Discontinued)

  • Mfr # 98568C
  • Zoro # G8823427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98568C
Zoro #
G8823427
UPC #
094902626970
Country of Origin
United States

Dimensions

Size
17" L x 6-3/16" W x 5" H

Details

Item
Mounting Cover
Material
Stainless Steel
ADA Compliant
No
Type
Filtration

Description

WaterSentry Mounting Cover SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.