Weldbilt Scullery Sink Lustertone, Floor Mount, 6 Hole, Buffed Satin (Discontinued)
- Mfr # WNSF8345R6
- Zoro # G9011392
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WNSF8345R6
Zoro #
G9011392
UPC #
094902152967
Country of Origin
United States
Dimensions
Overall Length
70.5"
Overall Width
27.5"
Overall Height
44"
Bowl Depth
14" x 14" x 14"
Bowl Size
Left Bowl 15" x 24" Center Bowl 15" x 24" Right Bowl 15" x 24"
Details
Mounting Type
Floor
Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
6
Item
Weldbilt Scullery Sink Lustertone
Drain Opening
3.5
No. of Bowls
3
Description
Weldbilt Scullery Sink Lustertone
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.