This item is Discontinued.

Elkay Weldbilt Three Compt Scullery Sink, Floor Mount, 0 Hole, Buffed Satin WNSF83600

Weldbilt Three Compt Scullery Sink, Floor Mount, 0 Hole, Buffed Satin (Discontinued)

  • Mfr # WNSF83600
  • Zoro # G9012250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNSF83600
Zoro #
G9012250
UPC #
094902205359
Country of Origin
United States

Dimensions

Overall Length
63"
Overall Width
27.5"
Overall Height
44"
Bowl Depth
14" x 14" x 14"
Bowl Size
Left Bowl 20" x 24" Center Bowl 20" x 24" Right Bowl 20" x 24"

Details

Mounting Type
Floor
Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
0
Item
Weldbilt Three Compt Scullery Sink
Drain Opening
3.5
No. of Bowls
3

Description

Weldbilt Three Compt Scullery Sink

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.