Zoro Homepage

Work Shelf, #Lkws1316Ss

  • Mfr # LKWS1316SS

  • Zoro # G508597740


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13.312 in
Overall Width
15.75 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKWS1316SS
Zoro #
G508597740
UPC #
94902451596
Country of Origin
China

Dimensions

Overall Length
13.312 in
Overall Width
15.75 in

Details

Material
Stainless Steel

Description


WORK SHELF: Stainless steel grid sits 4" above sink bottom providing a work area while sink is in use; Smart Support System provides stability.
  • •13-5/16 x 15-3/4 x 1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.