Elkhart Brass

Fire Hose Nozzle, 1-1/2 In., Black


product price: $64.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thread Type NH
  • Body Material Polycarbonate
  • Inlet Size 1 1/2 in
  • Activation Method Twist
  • Maximum Flow Rate 75 gpm
See all product information

Product Information

Dimensions

Inlet Size 1 1/2 in

Details

Item Fire Hose Nozzle
Thread Type NH
Body Material Polycarbonate
Activation Method Twist
Maximum Flow Rate 75 gpm
Bumper Color Black
Finish Polycarbonate
For Use With Water
Base Type Rigid
Flow Rate 75 gpm
Spray Pattern Solid Stream
Grip Type Standard
Product Type Fire Hose Nozzle
Maximum Pressure 100 psi

Description

Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Polycarbonate, Grip Type Standard, Inlet Size 1 1/2 in, Maximum Flow Rate 75 gpm, Maximum Pressure 100 psi, Product Type Fire Hose Nozzle, Spray Pattern Solid Stream, Thread Type NH, Bumper Color Black, Finish Polycarbonate, For Use With Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.