This item is Discontinued.

Elkhart Brass Fire Hose Nozzle, 1-1/2 In., Orange 4000-17

Fire Hose Nozzle, 1-1/2 In., Orange (Discontinued)

  • Mfr # 4000-17
  • Zoro # G4370186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4000-17
Zoro #
G4370186
UPC #
00040001000074
Country of Origin
United States

Dimensions

Inlet Size
1 1/2 in

Details

Item
Fire Hose Nozzle
Thread Type
NH
Body Material
Aluminum
Bumper Color
Orange
Finish
Anodized
Standards
NFPA 1964
Grip Type
Pistol
For Use With
Water
Spray Pattern
Fog/Straight Stream
Flow Rate
150 gpm

Description

Fire Hose Nozzle, Inlet Size 1 1/2 in, Bumper Color Orange, Grip Type Pistol, Activates By Shutoff Handle, Thread Type NH, Body Material Aluminum, Flow Rate 150 gpm, For Use With Water, Max. Pressure 75 psi, Spray Pattern Fog/Straight Stream, Finish Anodized, Standards NFPA 1964

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.