Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310
Zoro #
G4374151
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pipe Size
2 1/2 in
Details
Item
Hydrant Cap
Tightening Method
Rocker Lug
Material
Brass
Thread Type
NH
Breakable
No
Finish/Coating
Chrome
Hose Fitting Gender
Female
Color
Gold
Includes Chain
Yes
Description
Hydrant Cap, Compatible Pipe Size 2 1/2 in, Hose Fitting Gender Female, Includes Chain Yes, Thread Type NH, Tightening Method Rocker Lug, Material Brass, Breakable No, Color Gold, Finish/Coating Chrome, Thread Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.