Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 in. Sanitary Tee Copper

  • Mfr # 41357

  • Zoro # G110680779


product price: $33.99
/ea

Key Features

Pipe Fitting Material
Copper
Fitting Connection Type
Solder
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in
Sizes included
1-1/2" x 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41357
Zoro #
G110680779
UPC #
683264465626
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in
Sizes included
1-1/2" x 1-1/2"

Details

Pipe Fitting Material
Copper
Fitting Connection Type
Solder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.