Cover, 19-45/64" x 21-45/64"

  • Mfr # Cover for Xtra ST 300H/500H

  • Zoro # G7354335


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
21 3/4 in
Length
21 45/64 in
Overall Width
19 3/4 in
Width
19 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Cover for Xtra ST 300H/500H
Zoro #
G7354335
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
21 3/4 in
Length
21 45/64 in
Overall Width
19 3/4 in
Width
19 45/64 in
Size
19-45/64" x 21-45/64"

Details

Item
Lid
Material
Stainless Steel
For Use With
Xtra ST 300H Series, Xtra ST 500H Series
Ultrasonic Accessory Type
Lid
Product Type
Lid

Description

Lid, Ultrasonic Accessory Type Lid, Length 21 45/64 in, Width 19 45/64 in, For Use With Xtra ST 300H Series, Xtra ST 500H Series, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.