Cover, 34-13/16" x 33-1/2"

  • Mfr # Cover for Xtra ST 1400H/1600H

  • Zoro # G7354490


product price:  $438.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
34 7/8 in
Length
34 13/16 in
Overall Width
33 1/2 in
Width
33 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Cover for Xtra ST 1400H/1600H
Zoro #
G7354490
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
34 7/8 in
Length
34 13/16 in
Overall Width
33 1/2 in
Width
33 1/2 in
Size
34-13/16" x 33-1/2"

Details

Item
Lid
Material
Stainless Steel
Ultrasonic Accessory Type
Lid
For Use With
Xtra ST 1400H Series, Xtra ST 1600H Series
Product Type
Lid

Description

Lid, Ultrasonic Accessory Type Lid, Length 34 13/16 in, Width 33 1/2 in, For Use With Xtra ST 1400H Series, Xtra ST 1600H Series, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.